Liquid Hardener & Densifier
Mfr # 55.130035-20
Zoro # G215191545
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Series
EnduraPolish
Application
Clear Liquid Hardener and Densifier
For Use On Surface Material
Concrete & Masonry
Color
Clear
Container Type
Pail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55.130035-20
Zoro #
G215191545
UPC #
035777330494
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Liquid Hardener & Densifier
Series
EnduraPolish
Application
Clear Liquid Hardener and Densifier
For Use On Surface Material
Concrete & Masonry
Color
Clear
Container Type
Pail
Coverage
400-500 sq ft
Full Cure Time
2 hr
Product Form
Liquid
Resistance Properties
Abrasion Resistant
Minimum Traffic Hours
30 min
Maximum Traffic Hours
1 hr
Cure Type
Ambient
VOC Content+1
0 g/L
Description
Liquid Hardener, Densifier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.