Zoro Homepage

Pigment, Unfinished, Solvent, 16 oz

  • Mfr # 20.104301-41

  • Zoro # G114840858


product price: $75.69
/ea
Sold in multiples of 2 for $151.38
Free Shipping & Returns

Key Features

Base Type
Solvent
Finish
Unfinished
Container Size
16 oz
VOC Content
0
Dry Time
24 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20.104301-41
Zoro #
G114840858
UPC #
035777862193
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Pigment
Base Type
Solvent
Color
Silver
Finish
Unfinished
VOC Content
0
Dry Time
24 hr
Series Number
PRO Series Metallic System
Sub Brand
PRO Series Metallic System
Surface Material
Concrete
Coating Application
Standard
Formulation
Pigment
Coverage Area
240 sq ft
Number of Components
3-Step System
Surface Texture
Rough
Activator, Base, Paint or Primer
Base, Pigment
Cure Time
10 hrs
Container Type
Plastic Container

Description

Pigment, Base Type Solvent, Color Silver, Finish Unfinished, VOC Content 0, Dry Time 24 hr, Cure Time 10 hrs

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.