Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealer, Flat Finish, Clear, Water Base

  • Mfr # 50.100214-16

  • Zoro # G0349828


product price: $38.59
/ea

Key Features

Application
Brick, Concrete
Container Size
1 gal
Container Type
Can
Coverage
100 to 150 sq ft/gal
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.100214-16
Zoro #
G0349828
UPC #
035777777138
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Item
Sealer
Application
Brick, Concrete
Container Type
Can
Coverage
100 to 150 sq ft/gal
Color
Clear
Minimum Application Temperature
50 Degrees F
Resistance Properties
Water Resistant, Weather Resistant
VOC Content
132 g/L
Dry Time Recoat
2 hr
Finish
Flat
Dry Time Tack Free
1 hr
Application Temperature
50 Degrees to 95 Degrees F
Features
Water and Weather Resistant, Withstands Vehicular Traffic, Paver Sealer
Base Type
Water
Application Method
95 Degrees F
Surface
Brick, Concrete
Dry Time
72 hr
Resin Type
Acrylic
Number of Components
1- Step System
System Series
ULTRAPAVER
Sub Brand
ClariShield
Surface Material
Concrete, Masonry
Maximum Application Temperature
95 Degrees F
Activator, Base, Paint or Primer
Base
VOC Compliant
Yes
Dry Time - Light Traffic
24 hr
Surface Texture
Rough, Smooth
Exposure Conditions
Exterior
Coating Type
Protective Coating
Coating Application
Standard
Cure Time
72 to 96 hr
Use Location
Exterior
Dry Time to Recoat
2 hr
Coverage Area
100 to 150 sq ft/gal

Description

Sealer,Clear,1 gal,Can

Restrictions

This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.