Zoro Homepage

Semi-Transparent Decorative Stain, 1 gal

  • Mfr # 45.102034-16

  • Zoro # G514841332


product price: $78.49
/ea
Sold in multiples of 2 for $156.98
Free Shipping & Returns

Key Features

Finish
Semi-Transparent
Dry Time
4 hour to 6 hour
Application Method
Spray
VOC Content
Less Than25 g/L
Dry Time to Recoat
6 to 72 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45.102034-16
Zoro #
G514841332
UPC #
035777229514
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Semi-Transparent Decorative Stain
Color
Black
Finish
Semi-Transparent
Dry Time
4 hour to 6 hour
Application Method
Spray
VOC Content
Less Than25 g/L
Dry Time to Recoat
6 to 72 hr
Coverage Area
300 sq ft/gal
MIR Limit
0
Surface Material
Concrete
Features
Can be Layered to Create Faux-Finishing Effects; Easy Soap-and-Water Cleanup; No need for Rinsing, Mopping or Neutralizing after applying, as with Acid-Based Stains
Base Type
Water
Standards
OSHA 29 CFR 1910.1200
Use Location
Exterior, Interior
Surface Texture
Rough
Activator, Base, Paint or Primer
Paint, Stain
Number of Components
1-Step System
Coating Application
Standard
Series Number
INFUSION(R)
Sub Brand
INFUSION(R) Water-Based Semi-Transparent
Cure Time
6 hour
Container Type
Can

Description

Semi-Transparent Decorative Stain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.