Zoro Homepage

Urethane Coating, 1 gal, Semi-Gloss, Clear

  • Mfr # 50.15055B-16

  • Zoro # G814911155


product price: $222.99
/ea
Sold in multiples of 4 for $891.96
Free Shipping & Returns

Key Features

Color
Clear
Finish
Semi-Gloss
Resin Type
Urethane
Dry Time
3 to 6 hr
VOC Content
0 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.15055B-16
Zoro #
G814911155
UPC #
035777943021
Country of Origin
United States

Dimensions

Container Size
1 gal

Description

Water-Based Urethane Paver Sealer, 2K

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.