Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urethane Coating, 4 gal, Semi-Gloss, Clear

  • Mfr # 50.15055A-19

  • Zoro # G914911123


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Finish
Semi-Gloss
Resin Type
Urethane
Dry Time
3 to 6 hr
VOC Content
39.48 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.15055A-19
Zoro #
G914911123
UPC #
035777936016
Country of Origin
United States

Dimensions

Container Size
4 gal

Details

Item
Urethane Coating
Color
Clear
Finish
Semi-Gloss
Resin Type
Urethane
Dry Time
3 to 6 hr
VOC Content
39.48 g/L
Use Location
Exterior
Base Type
Water
VOC Content Weight
39.48 g/L
Transparency
Clear
Series
PRO Series
Product Type
Sealer
Compatible Surface Material
Concrete, Masonry
Compatible Fluid Type
Water-Based Fluids
Sheen
Semi-Gloss
Series Number
PRO Series
Surface Material
Concrete, Masonry
Container Type
Pail
Activator, Base, Paint or Primer
Base
Coating Application
Standard
Coverage Area
150 to 450 sq ft/gal
Cure Time
7 to 14 day
Number of Components
2-Step System
Surface Texture
Smooth
Sub Brand
Urethane Paver

Description

Water-Based Urethane Paver Sealer, 2K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.