Zoro Homepage

Urethane Coating, Activator, Hardener

  • Mfr # 50.11755B-44

  • Zoro # G615197222


product price: $79.29
/ea
Sold in multiples of 6 for $475.74
Free Shipping & Returns

Key Features

Color
Clear
Base Type
Water
Resin Type
Polyurethane
Finish
Gloss
VOC Content
0 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.11755B-44
Zoro #
G615197222
UPC #
035777467701
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Color
Clear
Base Type
Water
Resin Type
Polyurethane
Finish
Gloss
VOC Content
0 g/L
Cure Time
72 hr
Dry Time
6 hr
Surface Texture
Smooth
Coating Application
Standard
Series Number
PRO Series
Sub Brand
PRO Series
Item
Urethane Coating
Container Type
Can
Activator, Base, Paint or Primer
Activator, Base
Number of Components
2-Step System
Sheen
Gloss
Surface Material
Concrete, Masonry
Coverage Area
400 sq ft/gal

Description

Polyurethane Clear Coat, Gloss, 2-Part

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.