Zoro Homepage

Urethane Coating, Base, Water, Smooth

  • Mfr # 50.11755A-16

  • Zoro # G415197231


product price: $91.79
/ea
Sold in multiples of 4 for $367.16
Free Shipping & Returns

Key Features

Color
Clear
Base Type
Water
Resin Type
Polyurethane
Finish
Gloss
VOC Content
Less Than50 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.11755A-16
Zoro #
G415197231
UPC #
035777467671
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
Clear
Base Type
Water
Resin Type
Polyurethane
Finish
Gloss
VOC Content
Less Than50 g/L
Cure Time
72 hr
Dry Time
6 hr
Surface Texture
Smooth
Coating Application
Standard
Activator, Base, Paint or Primer
Base
Sheen
Gloss
Sub Brand
PRO Series
Container Type
Can
Series Number
PRO Series
Surface Material
Concrete, Masonry
Number of Components
2-Step System
Item
Urethane Coating
Coverage Area
400 sq ft/gal

Description

Polyurethane Clear Coat, Gloss, 2-Part

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.