Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urethane Coating, Oil, 1 gal, Gloss, Clear

  • Mfr # 50.100104-16

  • Zoro # G314911266


product price: $64.79
/ea
Sold in multiples of 4 for $259.16

Key Features

Color
Clear
Finish
Gloss
Resin Type
Xylene
Dry Time
1 hr
Application Method
Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.100104-16
Zoro #
G314911266
UPC #
035777943625
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Urethane Coating
Color
Clear
Finish
Gloss
Resin Type
Xylene
Dry Time
1 hr
Application Method
Brush
VOC Content
587.02 g/L
Number of Coats
2
Base Type
Oil
Coverage Area - Maximum
250 sq ft/gal
VOC Content Weight
587.02 g/L
Product Form
Liquid
Resistance Properties
Chemical-Resistant, UV-Resistant, Waterproof
Use Location
Exterior
Coverage Area - Minimum
100 sq ft/gal
Compatible Fluid Type
Oil-Based Fluids
Transparency
Clear
Compatible Surface Condition
Finished
Series
ClariShield
Standards
ASTM C1549, ASTM D1475, ASTM D2832, ASTM D523, ASTM D93, EPA Method 24, PMCC
Sub-Brand
ClariShield
Dry Time - Recoat - Maximum
4 hr
Compatible Surface Material
Concrete, Masonry
Dry Time - Touch - Maximum
4 hr
Product Type
Sealer
Sheen
Gloss
Dry Time to Recoat
4 hr
Surface Texture
Smooth
Coverage Area
100 to 250 sq ft/gal
Series Number
ClariShield
Sub Brand
ClariShield
Surface Material
Concrete, Masonry
Activator, Base, Paint or Primer
Base
Coating Application
Standard
Number of Components
1-Step System
Container Type
Can
Cure Time
7 to 14 day

Description

Urethane Coating,Oil,1 gal,Gloss,Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.