Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urethane Coating, Oil, 1 gal, Gloss, Clear

  • Mfr # 50.155014-16

  • Zoro # G414802808


product price: $49.99
/ea
Sold in multiples of 4 for $199.96

Key Features

Color
Clear
Finish
Gloss
Resin Type
Xylene
Dry Time
30 min
VOC Content
324.3 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.155014-16
Zoro #
G414802808
UPC #
035777317648
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Urethane Coating
Color
Clear
Finish
Gloss
Resin Type
Xylene
Dry Time
30 min
VOC Content
324.3 g/L
Compatible Fluid Type
Oil-Based Fluids
Base Type
Oil
Product Type
Sealer
Series
PRO Series CLEARPROTECT(TM)
Transparency
Clear
VOC Content Weight
324.3 g/L
Use Location
Exterior
Sheen
Gloss
Compatible Surface Material
Concrete, Masonry
Series Number
PRO Series CLEARPROTECT(TM)
Surface Material
Concrete, Masonry
Surface Texture
Smooth
Sub Brand
Clearprotect
Number of Components
1-Step System
Cure Time
72 hr
Coating Application
Standard
Coverage Area
150 to 300 sq ft/gal
Activator, Base, Paint or Primer
Base
Container Type
Can

Description

Urethane Coating,Oil,1 gal,Gloss,Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DE, MD, MI, NV, NY, OH, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.