Zoro Homepage

Urethane Coating, Oil, 1 gal, Satin, Clear

  • Mfr # 50.100114-16

  • Zoro # G714911217


product price: $68.49
/ea
Sold in multiples of 4 for $273.96

Key Features

Color
Clear
Finish
Satin
Resin Type
Xylene
Dry Time
1 hr
VOC Content
584.28 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.100114-16
Zoro #
G714911217
UPC #
035777948545
Country of Origin
United States

Dimensions

Container Size
1 gal

Description

Urethane Coating,Oil,1 gal,Satin,Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.