Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urethane Coating, Oil, 5 gal, Gloss, Clear

  • Mfr # 50.100105-20

  • Zoro # G214911175


product price: $365.39
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Color
Clear
Finish
Gloss
Resin Type
Xylene
Dry Time
1 hr
Application Method
Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.100105-20
Zoro #
G214911175
UPC #
035777943632
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Urethane Coating
Color
Clear
Finish
Gloss
Resin Type
Xylene
Dry Time
1 hr
Application Method
Brush
VOC Content
587.02 g/L
Compatible Surface Condition
Finished
Compatible Surface Material
Concrete, Masonry
VOC Content Weight
587.02 g/L
Number of Coats
2
Coverage Area - Minimum
100 sq ft/gal
Sub-Brand
ClariShield
Product Form
Liquid
Sheen
Gloss
Series
ClariShield
Dry Time - Touch - Maximum
4 hr
Resistance Properties
Chemical-Resistant, UV-Resistant, Waterproof
Standards
ASTM C1549, ASTM D1475, ASTM D2832, ASTM D523, ASTM D93, EPA Method 24, PMCC
Coverage Area - Maximum
250 sq ft/gal
Base Type
Oil
Transparency
Clear
Product Type
Sealer
Compatible Fluid Type
Oil-Based Fluids
Use Location
Exterior
Dry Time - Recoat - Maximum
4 hr
Sub Brand
ClariShield
Surface Material
Concrete, Masonry
Surface Texture
Smooth
Coverage Area
100 to 250 sq ft/gal
Series Number
ClariShield
Dry Time to Recoat
4 hr
Cure Time
7 to 14 day
Container Type
Pail
Activator, Base, Paint or Primer
Base
Coating Application
Standard
Number of Components
1-Step System

Description

Urethane Coating,Oil,5 gal,Gloss,Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NV, NY, OH, PA, RI, UT, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.