Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urethane Coating, Oil, 5 gal, Gloss, Clear

  • Mfr # 50.155015-20

  • Zoro # G914802797


product price: $250.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Color
Clear
Finish
Gloss
Resin Type
Xylene
Dry Time
30 min
VOC Content
324.3 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.155015-20
Zoro #
G914802797
UPC #
035777317655
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Urethane Coating
Color
Clear
Finish
Gloss
Resin Type
Xylene
Dry Time
30 min
VOC Content
324.3 g/L
Product Type
Sealer
Compatible Fluid Type
Oil-Based Fluids
Base Type
Oil
Series
PRO Series CLEARPROTECT(TM)
VOC Content Weight
324.3 g/L
Use Location
Exterior
Transparency
Clear
Sheen
Gloss
Compatible Surface Material
Concrete, Masonry
Surface Material
Concrete, Masonry
Series Number
PRO Series CLEARPROTECT(TM)
Surface Texture
Smooth
Container Type
Pail
Coverage Area
150 to 300 sq ft/gal
Cure Time
72 hr
Activator, Base, Paint or Primer
Base
Coating Application
Standard
Number of Components
1-Step System
Sub Brand
Clearprotect

Description

Urethane Coating,Oil,5 gal,Gloss,Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DE, MD, MI, NV, NY, OH, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.