Zoro Homepage

Urethane Coating, Paint, Solvent, Smooth

  • Mfr # 50.170154-16

  • Zoro # G314845455


product price: $119.99
/ea
Sold in multiples of 4 for $479.96
Free Shipping & Returns

Key Features

Color
Clear
Base Type
Solvent
Resin Type
Urethane
Finish
High Gloss
VOC Content
Greater Than250 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.170154-16
Zoro #
G314845455
UPC #
035777317624
Country of Origin
United States

Dimensions

Container Size
3.2 oz

Details

Color
Clear
Base Type
Solvent
Resin Type
Urethane
Finish
High Gloss
VOC Content
Greater Than250 g/L
Dry Time
2 hr
Item
Urethane Coating
Cure Time
14 day
Coverage Area
500 sq ft/gal
Dry Time to Recoat
4 to 6 hr
MIR Limit
0
Container Type
Can
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Impact-Resistant
Series Number
PRO Series CLEARPROTECT(TM)
Surface Material
Concrete, Masonry
Number of Components
1-Step System
Coating Application
Standard
Activator, Base, Paint or Primer
Paint
Sub Brand
CLEARPROTECT(TM)
Features
Resists Yellowing
Sheen
High Gloss
Surface Texture
Smooth
Use Location
Interior

Description

High Performance Industrial Clear Coat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DE, MD, MI, NV, NY, OH, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.