Zoro Homepage

Urethane Coating, Paint, Solvent, Smooth

  • Mfr # 50.170155-20

  • Zoro # G014845441


product price: $592.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Base Type
Solvent
Resin Type
Urethane
Finish
High Gloss
VOC Content
Greater Than250 g/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50.170155-20
Zoro #
G014845441
UPC #
035777317631
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
Clear
Base Type
Solvent
Resin Type
Urethane
Finish
High Gloss
VOC Content
Greater Than250 g/L
Cure Time
14 day
Standards
OSHA 29 CFR 1910.1200
Item
Urethane Coating
Dry Time
2 hr
Use Location
Interior
Coverage Area
500 sq ft/gal
Series Number
PRO Series CLEARPROTECT(TM)
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Impact-Resistant
Dry Time to Recoat
4 to 6 hr
Coating Application
Standard
Activator, Base, Paint or Primer
Paint
Surface Material
Concrete, Masonry
MIR Limit
0
Sub Brand
CLEARPROTECT(TM)
Container Type
Pail
Surface Texture
Smooth
Features
Resists Yellowing
Sheen
High Gloss
Number of Components
1-Step System

Description

High Performance Industrial Clear Coat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AZ, CA, CO, CT, DE, MD, MI, NV, NY, OH, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.