Baby Powder, Fresh, 4 oz., PK48
Mfr # HCS0062-4
Zoro # G0275856
product price: $76.59
/pk 48, $1.60/ea
Free Shipping & Returns
Key Features
Form
Powder
Fragrance
Fresh Scent
Container Size
4 oz
Container Type
Bottle
Product Type
Baby Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCS0062-4
Zoro #
G0275856
UPC #
-
Country of Origin
Malaysia
Dimensions
Container Size
4 oz
Details
Item
Baby Powder
Form
Powder
Fragrance
Fresh Scent
Container Type
Bottle
Product Type
Baby Powder
Series
HCS Personal Care Line
Description
Baby Powder, Product Type Baby Powder, Form Powder, Container Type Bottle, Container Size 4 oz, Fragrance Fresh Scent, Series HCS Personal Care Line, Expected Protection Duration Not Applicable, Package Quantity 48
Restrictions
This item has been restricted from sale in the following states:
WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.