Zoro Homepage

Baby Wipe, Unscented, PK12

  • Mfr # HCS0022

  • Zoro # G9403161


product price: $42.15
/pk 12, $3.51/ea

Key Features

Material
Paper
Color
White
Sheet Size
6 5/8 in x 7 7/8 in
Container Type
Soft Pack
Number of Sheets
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCS0022
Zoro #
G9403161
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
6 5/8 in x 7 7/8 in
Sheet Width
6.63 in
Sheet Length
7.88 in

Details

Item
Baby Wipes
Material
Paper
Color
White
Container Type
Soft Pack
Number of Sheets
40
Series
HCS Baby Care Line
Fragrance
Fragrance Free
Formula
Aloe, Lanolin
Refill Type
No Refill
Hygiene Properties
Alcohol Free, Hypoallergenic, Latex Free
Hygiene Series
None
Wipes per Container
40
Packaging Type
Packet
Requires Dispenser
No
Cleaner Form
Wipes
Containers per UOM
12
Flushable
No
NSF Rating
Not Rated

Description

Baby Wipes, Container Type Soft Pack, Flushable No, Form Wipes, Formula Aloe, Lanolin, Fragrance Fragrance Free, Hygiene Properties Alcohol Free, Hypoallergenic, Latex Free, NSF Rating Not Rated, Series HCS Baby Care Line, Standards Not Applicable, Wipe Length 7.88 in, Wipe Width 6.63 in, Wipes per Container 40, Material Paper, Product Type Baby Wipes, Color White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.