Zoro Homepage

Cold Pack, 7"L x 4"W, PK24

  • Mfr # HCS1121

  • Zoro # G503457964


product price: $27.89
/pk 24, $1.16/ea

Key Features

Includes
(24) Packs Per Case
Length
7 in
Disposable
Yes
Color
Blue, White
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCS1121
Zoro #
G503457964
UPC #
00849027005205
Country of Origin
Viet Nam

Dimensions

Length
7 in
Width
4 in
Temperature Pack Length
7 in
Temperature Pack Thickness
1 9/16 in
Package Width
4 in
Temperature Pack Width
4 in
Package Length
7 in

Details

Includes
(24) Packs Per Case
Disposable
Yes
Color
Blue, White
Item
Cold Pack
For Use With
Minor Injuries, Muscle Treatment, Pain Relief, Sprains, Swelling
Waterproof
Yes
Material
Ammonium Nitrate, Polyethylene, Water
Product Type
Cold Pack
Temperature Pack Material
Ammonium Nitrate, Polyethylene, Water
Temperature Pack Color
Blue, White
Water Resistance
Waterproof
Package Color Code
Blue/White
Latex Content
Latex Free
Reusable
Disposable
Unitized
Unitized
Includes Fastener
No Fastener

Description

Cold Pack, Color Blue, White, Disposable Yes, Waterproof Yes, Material Ammonium Nitrate, Polyethylene, Water, Length 7 in, Width 4 in, For Use With Minor Injuries, Muscle Treatment, Pain Relief, Sprains, Swelling, Includes (24) Packs Per Case, Package Quantity 24

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.