Comb, 7 in. L, Black, PK1440
Mfr # HCS0073
Zoro # G5119156
product price: $99.39
/pk 1440, $0.07/ea
Free Shipping & Returns
Key Features
Length
7 1/2 in
Color
Black
Bristle Material
Polypropylene
Product Type
Comb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCS0073
Zoro #
G5119156
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
7 1/2 in
Details
Item
Comb
Color
Black
Bristle Material
Polypropylene
Product Type
Comb
Description
Comb, Product Type Comb, Length 7 1/2 in, Color Black, Bristle Material Polypropylene, Package Quantity 1440
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.