Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotton Tip Swab, Wood, 3, PK10000

  • Mfr # HCS1004

  • Zoro # G9403256


product price: $86.39
Free Shipping & Returns

Key Features

Material
Wood, Cotton
Length
3 in
Sterile/Non-Sterile
Non-Sterile
Industry Type
Healthcare
Includes
(100) Cotton Tip Applicators/Pack, (10) Packs/Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCS1004
Zoro #
G9403256
UPC #
-
Country of Origin
China

Dimensions

Length
3 in
Overall Length
3 in

Details

Item
Cotton Tip Swab
Material
Wood, Cotton
Sterile/Non-Sterile
Non-Sterile
Industry Type
Healthcare
Includes
(100) Cotton Tip Applicators/Pack, (10) Packs/Box
Handle Material
Wood
Package Type
Box
Tip Type
Single
Tip Material
Cotton
Sterility
Non-Sterile

Description

Cotton Tip Swab, Non-Sterile, Tip Type Single, Length 3 in, Handle Material Wood, Package Type Box, Package Quantity 10000

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.