Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cotton Tip Swab, Wood, 6 in. L, PK2000

  • Mfr # HCS1002

  • Zoro # G9403231


product price: $66.78
/pk 2000, $0.03/ea

Key Features

Material
Wood, Cotton
Length
6 in
Package Type
Box
Tip Type
Single
Includes
(2) Cotton Tip Applicators/Pack, (100) Packs/Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCS1002
Zoro #
G9403231
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Overall Length
6 in

Details

Item
Cotton Tip Swab
Material
Wood, Cotton
Package Type
Box
Tip Type
Single
Includes
(2) Cotton Tip Applicators/Pack, (100) Packs/Box
Industry Type
Healthcare
Handle Material
Wood
Sterile/Non-Sterile
Sterile
Tip Material
Cotton
Sterility
Sterile

Description

Cotton Tip Swab, Sterile, Tip Type Single, Length 6 in, Handle Material Wood, Package Type Box, Package Quantity 2000

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.