Cotton Tip Swab, Wood, 6, PK1000
Mfr # HCS1003
Zoro # G9403247
product price: $56.19
/pk 1000, $0.06/eaKey Features
Material
Wood, Cotton
Length
6 in
Includes
(1) Cotton Tip Applicators/Pack, (100) Packs/Box
Handle Material
Wood
Tip Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCS1003
Zoro #
G9403247
UPC #
-
Country of Origin
China
Dimensions
Length
6 in
Overall Length
6 in
Details
Item
Cotton Tip Swab
Material
Wood, Cotton
Includes
(1) Cotton Tip Applicators/Pack, (100) Packs/Box
Handle Material
Wood
Tip Type
Single
Industry Type
Healthcare
Sterile/Non-Sterile
Sterile
Package Type
Box
Tip Material
Cotton
Sterility
Sterile
Description
Cotton Tip Swab, Sterile, Tip Type Single, Length 6 in, Handle Material Wood, Package Type Box, Package Quantity 1000
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.