Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Disposable Gloves, 3.15 mil Palm, Nitrile, XL, 1500 PK, Purple (Discontinued)

  • Mfr # HCS6607EX
  • Zoro # G1005442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCS6607EX
Zoro #
G1005442
UPC #
849027002433
Country of Origin
Malaysia

Dimensions

Glove Size
XL
Size
XL
Palm Thickness
3.15 mil

Details

Item
Disposable Gloves
Disposable Glove Material
Nitrile
Color
Purple
Material
Nitrile
Powdered/Powder Free
Powder Free

Description

Nitrile Gloves,3.7,12 In.Cuff,XL,PK1500, Package Quantity 1500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.