Zoro Homepage

Dual Pouch Specimen Bag, 10inL, Clr, PK1000

  • Mfr # HCS7011-O

  • Zoro # G9403527


product price: $93.19
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Material
LDPE
Height
10 in
Overall Width
8 in
Color
Clear
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCS7011-O
Zoro #
G9403527
UPC #
-
Country of Origin
China

Dimensions

Height
10 in
Overall Width
8 in
Length
10 in
Thickness
2.99 mil
Overall Height
10 in

Details

Item
Dual Pouch Specimen Bag
Material
LDPE
Color
Clear
Type
Frozen, Refrigerate, Room Temperature check boxes
For Use With
Specimen Containment
5
8 in
Autoclavable
No
Product Type
Dual Pouch Specimen Bag
Strength Rating
Heavy
Sterile/Non-Sterile
Non-Sterile
Legend
Biohazard
Closure Type
Zipper

Description

Dual Pouch Specimen Bag, Thickness 2.99 mil, Color Clear, Material LDPE, Overall Height 10 in, Product Type Dual Pouch Specimen Bag, Overall Width 8 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Heavy, Package Quantity 1000

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.