Zoro Homepage

Dual Pouch Specimen Bag, 9inLx6inW, PK1000

  • Mfr # HCS7004A-RT

  • Zoro # G9403493


product price: $63.99
/pk 1000, $0.06/ea

Key Features

Material
LDPE
Height
9 in
Overall Width
6 in
Color
Clear
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCS7004A-RT
Zoro #
G9403493
UPC #
-
Country of Origin
China

Dimensions

Height
9 in
Overall Width
6 in
Length
9 in
Thickness
2.99 mil
Overall Height
9 in

Details

Item
Dual Pouch Specimen Bag
Material
LDPE
Color
Clear
5
6 in
Type
Specimen Transport Bag
For Use With
Specimen Containment
Autoclavable
No
Product Type
Dual Pouch Specimen Bag
Strength Rating
Heavy
Closure Type
Zipper
Legend
Biohazard
Sterile/Non-Sterile
Non-Sterile

Description

Dual Pouch Specimen Bag, Thickness 2.99 mil, Color Clear, Material LDPE, Overall Height 9 in, Product Type Dual Pouch Specimen Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Heavy, Package Quantity 1000

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.