Dual Pouch Specimen Bag, 9inLx6inW, PK1000
Mfr # HCS7006
Zoro # G9403511
product price: $64.59
/pk 1000, $0.06/eaKey Features
Material
LDPE
Height
9 in
Overall Width
6 in
Color
Red
For Use With
Specimen Containment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCS7006
Zoro #
G9403511
UPC #
-
Country of Origin
China
Dimensions
Height
9 in
Overall Width
6 in
Length
9 in
Thickness
2.99 mil
Overall Height
9 in
Details
Item
Dual Pouch Specimen Bag
Material
LDPE
Color
Red
For Use With
Specimen Containment
Type
STAT
5
6 in
Autoclavable
No
Product Type
Dual Pouch Specimen Bag
Closure Type
Zipper
Sterile/Non-Sterile
Non-Sterile
Strength Rating
Heavy
Legend
Biohazard
Description
Dual Pouch Specimen Bag, Thickness 2.99 mil, Color Red, Material LDPE, Overall Height 9 in, Product Type Dual Pouch Specimen Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Zipper, Strength Rating Heavy, Package Quantity 1000
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.