Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exam Shorts, Blue, Large, PK50

  • Mfr # HCS4002

  • Zoro # G8061733


product price: $72.79
/pk 50, $1.46/ea

Key Features

Overall Width
25"
Material
SMS
Color
Blue
Industry Type
Healthcare
Waist Size - Maximum
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCS4002
Zoro #
G8061733
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25"
Size
L
Waist Size - Maximum
44 in
Waist Size - Minimum
32 in
Named Size
L
Overall Length
18-1/2"

Details

Item
Exam Shorts
Material
SMS
Color
Blue
Industry Type
Healthcare
Waist Closure
Elastic

Description

Exam Shorts, Size Large, Blue, Spunbond and Meltblown, Package Quantity 50

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.