Zoro Homepage

Flushable Wipes, 5 x 7 In, PK12

  • Mfr # HCS0027

  • Zoro # G9403213


product price: $22.69
/pk 12, $1.89/ea

Key Features

Material
Paper
Color
White
Sheet Size
5 in x 8 in
Container Type
Soft Pack
Number of Sheets
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCS0027
Zoro #
G9403213
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
5 in x 8 in
Wipe Width
5 in
Wipe Length
8 in

Details

Item
Hand and Body Wipes
Material
Paper
Color
White
Container Type
Soft Pack
Number of Sheets
48
Series
None
Fragrance
Scented
Hygiene Properties
None
Wipes per Container
48
Packaging Type
Packet
Requires Dispenser
No
Refill Type
No Refill
Formula
Aloe Vera
Hygiene Form
Wipes
Hygiene Series
None
Containers per UOM
12
Flushable
Yes
NSF Rating
Not Rated
Product Type
Body Wipes
Form
Wipes

Description

Hand and Body Wipes, Container Type Soft Pack, Flushable Yes, Form Wipes, Formula Aloe Vera, Fragrance Scented, Hygiene Properties None, NSF Rating Not Rated, Series None, Standards Not Applicable, Wipe Length 8 in, Wipe Width 5 in, Wipes per Container 48, Material Paper, Product Type Body Wipes, Color White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Package Quantity 12

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.