Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCS8004
Zoro #
G2820015
UPC #
-
Country of Origin
China
Dimensions
Size
Adult
Length
28 in
Overall Length
22 in
Details
Material
Aluminum/PVC
Color
Black
Includes
Diaphragm, Set of Mushroom Ear Tips
Weight
0.24 lb
Head
Single
Packaged In
Box
Industry Type
Healthcare
Item
Stethoscope
Disposable
No
Features
Latex and DINP Free, Lightweight
Patient Type
Adult, Pediatric
Disposability
Disposable
Head Type
Single
Product Type
Pediatric Stethoscope
Chest Piece Material
Aluminum
Tubing Material
Vinyl
Description
Stethoscope, Single Head, Length 28 in, Size Adult, Color Black, Disposable No, Material Aluminum/PVC, Packaged In Box, Weight 0.24 lb, Includes Diaphragm, Set of Mushroom Ear Tips
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.