Zoro Homepage
This item is Discontinued.
Hcs OR Towel, White, 17inWx26inL, PK80 HCS7701W-4

OR Towel, White, 17inWx26inL, PK80 (Discontinued)

  • Mfr # HCS7701W-4
  • Zoro # G8117611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCS7701W-4
Zoro #
G8117611
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Length
26 in

Details

Item
OR Towel
Color
White
Material
Cotton
Package Type
Unitized
Industry Type
Healthcare
Latex Content
Latex Free
Includes
(20) Towels/Package, (4) Packages/Case
Sterile/Non-Sterile
Sterile
Waterproof
No

Description

OR Towel, Package Type Unitized, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.