Zoro Homepage

Reclosable Bag, Zip Seal, 9 in L, 6 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # HCS7013

  • Zoro # G9403432


product price: $49.69
/pk 1000, $0.05/ea

Key Features

Thickness
2 mil
Width
6 in
Length
9 in
Color
Clear
Material
Low Density Polyethylene (LDPE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCS7013
Zoro #
G9403432
UPC #
-
Country of Origin
China

Dimensions

Thickness
2 mil
Width
6 in
Length
9 in
Size
6" x 9"
Depth
0
Usable Width
5 1/2 in
Seal Width
1 in
Seal Length
6 in
Usable Length
8 1/6 in
Overall Length
9 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Write on Surface
No
Bag Material
Low Density Polyethylene (LDPE)
Bag Closure Type
Zip Seal
Features
Standard
Hang Hole
No
Closure Type
Zipper Seal
Bag Item
Reclosable Poly Bag
Item
Reclosable Bag
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Package Configuration
Flat Pack

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 6 in, Length 9 in, With Hang Hole Hang Hole Not Included, FDA Compliant Not FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 6 in, Seal Width 1 in, Usable Length 8 1/6 in, Usable Width 5 1/2 in, Package Quantity 1000

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.