Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hcs Sock Slippers, S/M, Red, PR, PK48 HCS33

Sock Slippers, S/M, Red, PR, PK48 (Discontinued)

  • Mfr # HCS33
  • Zoro # G9402924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCS33
Zoro #
G9402924
UPC #
-
Country of Origin
India

Dimensions

Height
Ankle
Size
Youth
Fits Shoe Size
1 to 7

Details

Item
Socks
Gender
Unisex
Color
Cranberry
Material
98% Polyester, 2% Nylon and Spandex
Sold As
1 Pair
Socks Primary Material
Polypropylene
Features
Single-Sided Tread
Primary Sock Color
Red
Footwear Brand
HCS

Description

Socks, Ankle, Sold As 1 Pair, Unisex, Size Youth, Fits Shoe Size 1 to 7, Cranberry, Polyester, Features Single-Sided Tread, Package Quantity 48

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.