Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCS37
Zoro #
G0043605
UPC #
-
Country of Origin
India
Dimensions
Height
Ankle
Size
2XL
Fits Shoe Size
Men's 11+, Women's 12+
Details
Item
Socks
Gender
Unisex
Color
Gray
Material
98% Polyester, 2% Nylon and Spandex
Sold As
1 Pair
Socks Primary Material
Polypropylene
Features
Single-Sided Tread
Primary Sock Color
Gray
Footwear Brand
HCS
Description
Socks, Ankle, Sold As 1 Pair, Unisex, Size 2XL, Fits Shoe Size Men's 11+, Women's 12+, Gray, Polyester, Features Single-Sided Tread, Package Quantity 48
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.