Swab Sticks, Plastic, 16, PK500
Mfr # HCS1008A
Zoro # G9403317
product price: $115.99
/pk 500, $0.23/ea
Free Shipping & Returns
Key Features
Material
Plastic, Rayon
Length
16 in
Includes
(50) Protoscopic Swab
Package Type
Box
Tip Type
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HCS1008A
Zoro #
G9403317
UPC #
-
Country of Origin
China
Dimensions
Length
16 in
Overall Length
16 in
Details
Item
Swabsticks
Material
Plastic, Rayon
Includes
(50) Protoscopic Swab
Package Type
Box
Tip Type
Single
Handle Material
Plastic
Industry Type
Healthcare
Sterile/Non-Sterile
Non-Sterile
Tip Material
Rayon
Sterility
Non-Sterile
Description
Swabsticks, Non-Sterile, Tip Type Single, Length 16 in, Handle Material Plastic, Package Type Box, Package Quantity 500
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.