Tourniquet, Blue, 18inLx1inW, PK25
Mfr # HCS5004
Zoro # G2819881
product price: $10.79
/pk 25, $0.43/eaKey Features
Width
1 in
Industry Type
Healthcare
Color
Blue
Latex Content
Latex Free
Includes
Patient Care
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCS5004
Zoro #
G2819881
UPC #
-
Country of Origin
India
Dimensions
Width
1 in
Length
18 in
Overall Width
1 in
Overall Length
18 in
Details
Industry Type
Healthcare
Color
Blue
Item
Tourniquet
Latex Content
Latex Free
Includes
Patient Care
For Use With
Patient Care
Material
Rubber
Features
Latex-Free, Slip-Resistant
Package Type
Box
Product Type
Tourniquet
Texture
Textured
Description
Tourniquet, Blue, Material Rubber, Overall Length 18 In., Overall Width 1 In., For Use With Patient Care, Package Quantity 25
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.