Tourniquet, Blue, 18inLx1inW, PK250
Mfr # HCS5003A
Zoro # G8048923
product price: $48.99
/pk 250, $0.20/eaKey Features
Latex Content
Latex Free
Width
1 in
Color
Blue
Length
18 in
Package Type
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCS5003A
Zoro #
G8048923
UPC #
-
Country of Origin
India
Dimensions
Width
1 in
Length
18 in
Overall Length
18 in
Overall Width
1 in
Details
Latex Content
Latex Free
Item
Tourniquet
Color
Blue
Package Type
Bag
Industry Type
Healthcare
For Use With
Patient Care
Features
Latex-Free, Slip-Resistant
Material
Rubber
Includes
Patient Care
Product Type
Tourniquet
Texture
Textured
Description
Tourniquet, Blue, Material Rubber, Overall Length 18 In., Overall Width 1 In., For Use With Patient Care, Package Quantity 250
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.