Zoro Homepage

Washcloth, Lanolin, Alcohol-free, PK8

  • Mfr # HCS0020

  • Zoro # G9403143


product price: $48.69
/pk 8, $6.09/ea

Key Features

Material
Spunlace Blend
Color
White
Sheet Size
9 in x 13 in
Container Type
Soft Pack
Number of Sheets
64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCS0020
Zoro #
G9403143
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
9 in x 13 in
Sheet Width
9 in
Sheet Length
13 in

Details

Item
Hand and Body Wipes
Material
Spunlace Blend
Color
White
Container Type
Soft Pack
Number of Sheets
64
Series
HCS Adult Washcloths
Fragrance
Fragrance Free
Hygiene Series
None
Hygiene Properties
Hypoallergenic, Rinse Free
Wipes per Container
64
Packaging Type
Packet
Industry Type
Healthcare
Refill Type
No Refill
Requires Dispenser
No
Formula
Lanolin
Cleaner Form
Wipes
Flushable
No
NSF Rating
Not Rated

Description

Hand and Body Wipes, Container Type Soft Pack, Flushable No, Form Wipes, Formula Lanolin, Fragrance Fragrance Free, Hygiene Properties Hypoallergenic, Rinse Free, NSF Rating Not Rated, Series HCS Adult Washcloths, Standards Not Applicable, Wipe Length 13 in, Wipe Width 9 in, Wipes per Container 64, Material Spunlace Blend, Product Type Body Wipes, Color White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.