Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3M4X24 120 4 x 24 in. 120 Grit Sanding Belts

  • Mfr # 3M4X24 120

  • Zoro # G804134519


product price: $21.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M4X24 120
Zoro #
G804134519
UPC #
747925184520
Country of Origin
China

Description

Features
  • 3M's resin-over-resin industrial sanding belts are made with an open coat to resist loading
  • Sharp aluminum oxide grains are anchored by heat-resistant bond, assuring maximum belt life while giving aggressive cutting action with a uniform finish
  • The strong "X"-weight cotton backing is treated to prevent stretching and slipping and gives the belt positive tracking.
  • Size - 4 x 24 in.
  • 120 Grit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.