Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B971A9700.A Blum Compact Hinge Series Soft Close - Blumotion

  • Mfr # B971A9700.A

  • Zoro # G504077505


product price: $20.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B971A9700.A
Zoro #
G504077505
UPC #
747925200817
Country of Origin
China

Description

Features
  • Overload safety feature protects the hinge from damage if the door is slammed
  • Deactivation switch allows small or light doors to close with the same high quality of motion
  • Interchangeable with current COMPACT hinges
  • 110° standard hinges for door thicknesses up to approx. 24 mm
  • 107° standard hinges for door thicknesses of 15 mm. and above
  • 95° profile door hinge for thicker doors
  • Blind corner hinges
  • Angled applications from -50° to +50°
  • Aluminum frame hinges

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.