Zoro Homepage

CAM001003 Senco 1.5 in.; 16 Gauge Galvanized Brad Nails

  • Mfr # CAM001003

  • Zoro # G303911284


product price: $53.99
/ea

Key Features

Length
1.5"
Gauge
16
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAM001003
Zoro #
G303911284
UPC #
747925246075
Country of Origin
China

Dimensions

Length
1.5"

Details

Gauge
16
Finish
Galvanized

Description

Features
  • Senco 16 gauge brad nails.
  • Finish - Galvanized
  • Box of 2000
  • Length - 1.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.