Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPF 21750 Paper Slot Grommet; 16.5 in.; Black

  • Mfr # CPF 21750

  • Zoro # G904036751


product price: $17.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPF 21750
Zoro #
G904036751
UPC #
747925242367
Country of Origin
China

Description

Features
  • Custom Accents paper slot grommets require a 1 in. wide slot
  • Length - 16.5 in.
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.