Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

07011 0.5 x 30 in. Roll Flexible Magnetic Tape

  • Mfr # HD698225

  • Zoro # G004055720


product price: $27.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD698225
Zoro #
G004055720
UPC #
723902297636
Country of Origin
China

Description

Features
  • Roll Flexible Magnetic Tape With Adhesive
  • Used To Magnetize Photos Craft Projects & Other Collectibles
  • Cuts Easily With Scissors
  • Adhesive On 1 Side & Magnetic On The Other
  • Size - 0.5 x 30 in.
  • Dimension - 4.93 x 2.87 x 0.81 in.
  • Item Weight - 0.15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.