Zoro Homepage

07286 1 x 1 in. Magnetic Measuring Tape

  • Mfr # HD834472

  • Zoro # G904106935


product price: $35.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD834472
Zoro #
G904106935
UPC #
753153417538
Country of Origin
China

Description

Features
  • Type - Magnetic Measuring Tape
  • Standard & Metric
  • 1 in. Wide x 1 Meter Long
  • Dimension - 6.81 x 4 x 1.12 in.
  • Item Weight - 0.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.