Zoro Homepage

Epoxy Adhesive, Gray, Dual-Cartridge

  • Mfr # F5006

  • Zoro # G804132591


product price: $74.35
/ea

Key Features

Color
Gray
Container Type
Dual-Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5006
Zoro #
G804132591
UPC #
-
Country of Origin
China

Details

Item
Epoxy Adhesive
Color
Gray
Container Type
Dual-Cartridge

Description

Features
  • Titebond II Premium Wood Glue.
  • The first leading brand, one-part PVA wood glue to pass the ANSI/HPVA Type II water-resistance specification.
  • It is ideal for exterior woodworking projects, including outdoor furniture, birdhouses, planters, mailboxes and picnic tables.
  • Titebond II Premium Wood Glue offers strong initial tack, outstanding bond strength, fast speed of set and excellent sandability.
  • It isfor indirect food contact (cutting boards) and is ideal for radio-frequency (R-F) gluing systems.
  • It is easy to use, non-toxic, solvent free and cleans up with water.
  • Capacity - Gallon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.