Zoro Homepage
This item is Discontinued.
Hd HD RS3072.28.11.52 Full Round 2 Shelf; White - 28 in. RS3072.28.11.52

HD RS3072.28.11.52 Full Round 2 Shelf; White - 28 in. (Discontinued)

  • Mfr # RS3072.28.11.52
  • Zoro # G703993064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3072.28.11.52
Zoro #
G703993064
UPC #
747925227500
Country of Origin
China

Description

Features
  • For base or wall corner cabinets.
  • Shelves rotate independently on an adjustable post collar.
  • Top and bottom Mounting brackets are interchangable.
  • Almond or White polymer.
  • Polymer hub molded into shelf.
  • Set includes - 2-polymer shelves, 1-26 to 31 in., 1 in. diameter telescoping post, 1-pair top and bottom pivots, screws and instructions.
  • Bright zinc plated steel post assembly.
  • Telescopic post with Twist-N-Lock height adjustment feature.
  • Color - White.
  • Size - 28 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.