This item is Discontinued.

Hd HD SACFA7A99 Salice 94 deg. Thick Door Full Overlay Self Close Screw On; Series F SACFA7A99

HD SACFA7A99 Salice 94 deg. Thick Door Full Overlay Self Close Screw On; Series F (Discontinued)

  • Mfr # SACFA7A99
  • Zoro # G204068797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SACFA7A99
Zoro #
G204068797
UPC #
747925237516
Country of Origin
China

Description

Features
  • Salice Series F 94 deg. concealed self-closing thick door hinge with an "A" crank for full overlay applications.
  • Works with doors up to 1-1/2 in. thick and side panels up to 30 mm. thick when using a 0 height Mounting plate.
  • These hinges are great for doors with profile edges.
  • The cup depth is 13 mm. and the diameter is 40 mm.
  • Mount - Screw On.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.