Bolts, Washers, Nuts, PK24
Mfr # Hardware
Zoro # G908449533
product price: $23.99
/pk 24, $1.00/eaKey Features
Material
Stainless Steel
Includes
(24) Bolts, (24) Nuts, (24) Washers
Type
Accessory
Color
Silver
Product Type
Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Hardware
Zoro #
G908449533
UPC #
-
Country of Origin
United States
Details
Material
Stainless Steel
Includes
(24) Bolts, (24) Nuts, (24) Washers
Type
Accessory
Color
Silver
Item
Vehicle Storage Hardware
Product Type
Hardware
For Use With
Hardware
Compatible Product Type
Truck Boxes
Description
Vehicle Storage Hardware, Accessory, Length (In.) Not Applicable, Width (In.) Not Applicable, Height (In.) Not Applicable, Stainless Steel Material, Silver Color, For Use With Hardware, Includes (24) Bolts, (24) Nuts, (24) Washers, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.