Shop HD RAMPS
See all product information
Create Account
Fldg, 19-3/4"L, Blk, Steel, Non-SlipStpTrd
- Mfr # PWS-2
- Zoro # G824881325
product price:Â
$
44.05
/ea
Key Features
Material
Steel
Compatible with Make/Model/Year
Universal
Color
Black
Number of Rungs
1
Step Tread
Non-Slip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWS-2
- Zoro #
- G824881325
- UPC #
- 847821017400
- Country of Origin
- China
Dimensions
- Step Width
- 25 11/16 in
- Overall Length
- 19 3/4 in
- Step Height
- 7 in
- Step Depth
- 8 in
- Length
- 19 3/4 in
Details
- Item
- Folding Step
- Material
- Steel
- Compatible with Make/Model/Year
- Universal
- Color
- Black
- Number of Rungs
- 1
- Step Tread
- Non-Slip
- Step Style
- Folding
- Finish
- Power-Coated
- Shell Material
- Steel
- Wire Color
- Black
Description
Folding Step, Step Width 25 11/16 in, Step Depth 8 in, Steel, Black, Step Tread Non-Slip, Compatible with Make/Model/Year Universal, Finish Power-Coated, Number of Rungs 1, Overall Length 19 3/4 in, Step Height 7 in, Step Style Folding
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.