Zoro Homepage

Handle with Lock Rod

  • Mfr # HandlesWithLockRods-Toolbox

  • Zoro # G608446832


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
Cam Lock, Lock Rod
Compatible Product Type
Truck Boxes
Overall Height
24 in
Product Type
Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HandlesWithLockRods-Toolbox
Zoro #
G608446832
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
24 in

Details

Color
Silver
Item
Handle with Lock Rod
Includes
Cam Lock, Lock Rod
Compatible Product Type
Truck Boxes
Product Type
Lock

Description

Handle with Lock Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.