Hinge sets, PK4
Mfr # HingesSets
Zoro # G608449499
product price: $86.59
/pk 4, $21.65/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Stainless Steel
Includes
(4) Hinges
Type
Accessory
Product Type
Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HingesSets
Zoro #
G608449499
UPC #
-
Country of Origin
United States
Details
Color
Silver
Material
Stainless Steel
Includes
(4) Hinges
Type
Accessory
Item
Hinge Set
Product Type
Hardware
For Use With
Hinges
Compatible Product Type
Truck Boxes
Description
Hinge Set, Accessory, Length (In.) Not Applicable, Width (In.) Not Applicable, Height (In.) Not Applicable, Stainless Steel Material, Silver Color, For Use With Hinges, Includes (4) Hinges, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.